Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 20 mm ID, 60 mm Body W

  • Mfr # PLBM20

  • Zoro # G707032332


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Liner
Polymer
Mounting Hole Dia. (mm)
0.26 in
Lubrication
Self Lubricating
Accelerated Speed
8 Meters/Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM20
Zoro #
G707032332
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia. (mm)
0.26 in
Dimension A1
1.181 in
Height
50
Dimension A (In.)
2.362 in
Dimension E1 (In.)
1.772 in
Dimension E
1.26 in
Dimension A1 (In.)
1.181 in
Overall Height (In.)
50 mm
Dimension E (In.)
1.26 in
Overall Length
2 1/8 in
Dimension H1 (In.)
1.969 in
Dimension N2
M8
Dimension E1
1.772 in
Dimension B
2.126 in
Dimension H1
1.969 in
Dimension B (In.)
2.126 in
Overall Height
2 in
Dimension H
0.984 in
Dimension N
0.26 in
Body Width (In.)
60 mm
Dimension H (In.)
0.984 in
Length (In.)
45 mm
Inside Dia.
20 mm
Dimension a
2.362 in
Dimension d
0.787 in
Outside Dia.
32 mm
Mounting Hole Diameter
0.26 in
Flange Height
1.969 in
Inside Diameter
3/4 in
Outside Diameter
1 1/4 in
Body Width
2.36 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Liner
Polymer
Lubrication
Self Lubricating
Accelerated Speed
8 Meters/Second
Static Load Capacity
3,540 lbf
Series
PLBM
Mounting Surface to Shaft Center (In.)
25 mm
Max. Pv
0.4 N/mm^2 x m/s
Bearing Type
Plain
Self-Alignment
Not Self-Aligning
Dynamic Load Capacity
505 lbf
Static Load Capacity (N)
3,540 lbf
Type
Closed Pillow Block
Mounting Surface to Shaft Center
0.984 in
Mounting Hole Center (In.)
45 mm
Dynamic Load Capacity (N)
505 lbf
Finish
Anodized
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-58 Degrees F
System of Measurement
Inch
Includes Seals
Seals Not Included
Pillow Block Type
Closed
Mounting Hole Center
1.772 in
Liner Material
Polymer
Maximum PV
0.4 N/sq mm-mps

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 1/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 3,540 lbf, Dynamic Load Capacity 505 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Closed, Finish Anodized, Overall Height 2 in, Body Width 2.36 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.