Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 20 mm ID, 60 mm Body W

  • Mfr # PLBM20OPN

  • Zoro # G307032312


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Dynamic Load Capacity (N)
505 lbf
Slot Angle (Degrees)
50 Degrees
Overall Length
2 1/8 in
Dimension N2
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM20OPN
Zoro #
G307032312
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 1/8 in
Dimension N2
M8
Dimension E
1.26 in
Dimension A (In.)
2.362 in
Dimension E (In.)
1.26 in
Overall Height (In.)
42 mm
Dimension E1 (In.)
1.772 in
Dimension N
0.26 in
Dimension B
2.126 in
Height
42
Overall Height
1 5/8 in
Body Width (In.)
60 mm
Dimension H
0.984 in
Dimension H (In.)
0.984 in
Dimension A1
1.181 in
Dimension B (In.)
2.126 in
Dimension H1
1.654 in
Dimension H1 (In.)
1.654 in
Dimension A1 (In.)
1.181 in
Mounting Hole Dia. (mm)
0.26 in
Dimension E1
1.772 in
Outside Dia.
32 mm
Inside Dia.
20 mm
Dimension d
0.787 in
Length (In.)
45 mm
Dimension a
2.362 in
Flange Height
1.654 in
Mounting Hole Diameter
0.26 in
Inside Diameter
3/4 in
Body Width
2.36 in
Outside Diameter
1 1/4 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Dynamic Load Capacity (N)
505 lbf
Slot Angle (Degrees)
50 Degrees
Static Load Capacity
3,540 lbf
Dynamic Load Capacity
505 lbf
Mounting Hole Center (In.)
45 mm
Bearing Type
Plain
Mounting Surface to Shaft Center (In.)
25 mm
Type
Open Pillow Block
Self-Alignment
Not Self-Aligning
Liner
Polymer
Lubrication
Self Lubricating
Accelerated Speed
8 Meters/Second
Static Load Capacity (N)
3,540 lbf
Series
PLBM
Max. Pv
0.4 N/mm^2 x m/s
Finish
Anodized
Mounting Surface to Shaft Center
0.984 in
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Includes Seals
Seals Not Included
Mounting Hole Center
1.772 in
Liner Material
Polymer
Slot Angle
50 Degrees
Maximum PV
0.4 N/sq mm-mps
Pillow Block Type
Open

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 1/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 3,540 lbf, Dynamic Load Capacity 505 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Open, Finish Anodized, Overall Height 1 5/8 in, Body Width 2.36 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.