Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 25 mm ID, 78 mm Body W

  • Mfr # PLBM25OPN

  • Zoro # G707032295


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Height
51
Series
PLBM
Type
Open Pillow Block
Mounting Surface to Shaft Center (In.)
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM25OPN
Zoro #
G707032295
UPC #
-
Country of Origin
Mexico

Dimensions

Height
51
Dimension H
1.181 in
Body Width (In.)
78 mm
Overall Height
2 in
Dimension E (In.)
1.575 in
Dimension E1
2.362 in
Mounting Hole Dia. (mm)
0.331 in
Overall Length
2 5/8 in
Dimension B
2.638 in
Dimension A1 (In.)
1.535 in
Dimension E1 (In.)
2.362 in
Dimension E
1.575 in
Dimension H1 (In.)
2.008 in
Dimension A (In.)
3.071 in
Dimension H1
2.008 in
Dimension A1
1.535 in
Dimension H (In.)
1.181 in
Dimension N
0.331 in
Overall Height (In.)
51 mm
Dimension B (In.)
2.638 in
Dimension N2
M10
Inside Dia.
25 mm
Dimension a
3.071 in
Outside Dia.
40 mm
Length (In.)
58 mm
Dimension d
0.984 in
Outside Diameter
1 5/8 in
Body Width
3.071 in
Flange Height
2.008 in
Inside Diameter
1 in
Mounting Hole Diameter
0.331 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Series
PLBM
Type
Open Pillow Block
Mounting Surface to Shaft Center (In.)
30 mm
Finish
Anodized
Mounting Surface to Shaft Center
1.181 in
Slot Angle (Degrees)
60 Degrees
Liner
Polymer
Bearing Type
Plain
Max. Pv
0.4 N/mm^2 x m/s
Accelerated Speed
8 Meters/Second
Lubrication
Self Lubricating
Dynamic Load Capacity
814 lbf
Static Load Capacity (N)
5,704 lbf
Self-Alignment
Not Self-Aligning
Mounting Hole Center (In.)
60 mm
Static Load Capacity
5,704 lbf
Dynamic Load Capacity (N)
814 lbf
System of Measurement
Inch
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-58 Degrees F
Includes Seals
Seals Not Included
Slot Angle
60 Degrees
Maximum PV
0.4 N/sq mm-mps
Pillow Block Type
Open
Liner Material
Polymer
Mounting Hole Center
2.362 in

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 5,704 lbf, Dynamic Load Capacity 814 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Open, Finish Anodized, Overall Height 2 in, Body Width 3.071 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.