Zoro Homepage

Linear Bearing, 30 mm ID, 87 mm Body W

  • Mfr # PLBM30

  • Zoro # G207032337


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Dimension B
3.11 in
Dimension E1
2.677 in
Self-Alignment
Not Self-Aligning
Mounting Hole Center (In.)
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM30
Zoro #
G207032337
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension B
3.11 in
Dimension E1
2.677 in
Height
71
Dimension E1 (In.)
2.677 in
Overall Length
3 1/8 in
Dimension N
0.331 in
Dimension H1
2.795 in
Dimension H1 (In.)
2.795 in
Mounting Hole Dia. (mm)
0.331 in
Overall Height (In.)
71 mm
Dimension H (In.)
1.378 in
Body Width (In.)
87 mm
Dimension A (In.)
3.425 in
Dimension E
1.772 in
Dimension H
1.378 in
Dimension B (In.)
3.11 in
Dimension N2
M10
Overall Height
2 3/4 in
Dimension A1 (In.)
1.713 in
Dimension E (In.)
1.772 in
Dimension A1
1.713 in
Outside Dia.
47 mm
Dimension d
1.181 in
Dimension a
3.425 in
Length (In.)
68 mm
Inside Dia.
30 mm
Body Width
3.425 in
Outside Diameter
1 7/8 in
Mounting Hole Diameter
0.331 in
Flange Height
2.795 in
Inside Diameter
1 1/8 in

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 3 1/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 8,025 lbf, Dynamic Load Capacity 1,146 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Closed, Finish Anodized, Overall Height 2 3/4 in, Body Width 3.425 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.