Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 40 mm ID, 108 mm Body W

  • Mfr # PLBM40OPN

  • Zoro # G907032293


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Max. Pv
0.4 N/mm^2 x m/s
Overall Height
3 in
Mounting Hole Center (In.)
86 mm
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM40OPN
Zoro #
G907032293
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 in
Overall Length
3 5/8 in
Mounting Hole Dia. (mm)
0.413 in
Dimension H1
3.031 in
Dimension N2
M12
Dimension A1 (In.)
2.126 in
Overall Height (In.)
77 mm
Height
77
Dimension B (In.)
3.583 in
Body Width (In.)
108 mm
Dimension E1
3.386 in
Dimension H
1.772 in
Dimension H (In.)
1.772 in
Dimension N
0.413 in
Dimension A (In.)
4.252 in
Dimension E1 (In.)
3.386 in
Dimension E
2.283 in
Dimension A1
2.126 in
Dimension E (In.)
2.283 in
Dimension H1 (In.)
3.031 in
Dimension B
3.583 in
Inside Dia.
40 mm
Dimension a
4.252 in
Outside Dia.
62 mm
Dimension d
1.575 in
Length (In.)
80 mm
Body Width
4.25 in
Mounting Hole Diameter
0.413 in
Flange Height
3.031 in
Outside Diameter
2 1/2 in
Inside Diameter
1 5/8 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Max. Pv
0.4 N/mm^2 x m/s
Mounting Hole Center (In.)
86 mm
Slot Angle (Degrees)
54 Degrees
Self-Alignment
Not Self-Aligning
Finish
Anodized
Static Load Capacity
12,589 lbf
Series
PLBM
Mounting Surface to Shaft Center
1.772 in
Dynamic Load Capacity
1,798 lbf
Accelerated Speed
8 Meters/Second
Bearing Type
Plain
Static Load Capacity (N)
12,589 lbf
Dynamic Load Capacity (N)
1,798 lbf
Mounting Surface to Shaft Center (In.)
45 mm
Liner
Polymer
Type
Open Pillow Block
Lubrication
Self Lubricating
Minimum Operating Temperature
-58 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Slot Angle
54 Degrees
Mounting Hole Center
3.386 in
Maximum PV
0.4 N/sq mm-mps
Includes Seals
Seals Not Included
Pillow Block Type
Open
Liner Material
Polymer

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 3 5/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 12,589 lbf, Dynamic Load Capacity 1,798 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Open, Finish Anodized, Overall Height 3 in, Body Width 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.