Zoro Homepage

Linear Bearings, Open, 16mm ID x 36mm L

  • Mfr # SPM16OPNWW

  • Zoro # G3365257


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
16 mm
Outside Dia.
26 mm
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
1,280 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM16OPNWW
Zoro #
G3365257
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
16 mm
Outside Dia.
26 mm
Slot Width (mm)
9.8 mm
Slot Width (In.)
9.8 mm
Length (In.)
36 mm
Length (mm)
36 mm
Inside Dia.
16 mm
Inside Diameter
16 mm
Slot Width
9.8 mm
Outside Diameter
26 mm
Overall Length
36 mm

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 16 mm, Outside Diameter 26 mm, Self-Alignment Self-Aligning, Overall Length 36 mm, Dynamic Load Capacity 288 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Accelerated Speed 150 mm/sq sec, Slot Width 9.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.