Zoro Homepage

Linear Bearings, Open, 20mm ID x 45mm L

  • Mfr # SPM20OPN

  • Zoro # G1772811


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
20 mm
Outside Dia.
32 mm
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
2,100 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM20OPN
Zoro #
G1772811
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
20 mm
Outside Dia.
32 mm
Slot Width (mm)
10.5 mm
Length (mm)
45 mm
Slot Width (In.)
10.5 mm
Length (In.)
45 mm
Inside Dia.
20 mm
Overall Length
45 mm
Outside Diameter
32 mm
Inside Diameter
20 mm
Slot Width
10.5 mm

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 473 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Accelerated Speed 150 mm/sq sec, Slot Width 10.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.