Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearings, Open, 40mm ID x 80mm L

  • Mfr # SPM40OPN

  • Zoro # G3411606


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
40 mm
Outside Dia.
62 mm
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
8,620 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM40OPN
Zoro #
G3411606
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
40 mm
Outside Dia.
62 mm
Slot Width (mm)
21.4 mm
Length (mm)
80 mm
Length (In.)
80 mm
Slot Width (In.)
21.4 mm
Inside Dia.
40 mm
Overall Length
80 mm
Outside Diameter
62 mm
Inside Diameter
40 mm
Slot Width
21.4 mm

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
8,620 N
Slot Angle (Degrees)
58 Degrees
Self-Alignment
Self-Aligning
For Use With
Thomson 60 Case Shafting
Temp. Range (F)
up to 185
Steady State Speed
3 mm/sec
Between Grooves (mm)
60.3 mm
Accelerated Speed
150 mm/sq sec
Dynamic Load Capacity (N)
8,620 N
System of Measurement
Metric
Series
Super
Maximum Operating Temperature
185 Degrees F
Dynamic Load Capacity
1,938 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 40 mm, Outside Diameter 62 mm, Self-Alignment Self-Aligning, Overall Length 80 mm, Dynamic Load Capacity 1,938 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Accelerated Speed 150 mm/sq sec, Slot Width 21.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.