Zoro Homepage

Linear Guide, Width 2.000 In, Length 24 In

  • Mfr # 2DA0800BL24

  • Zoro # G3308051


product price: $1,477.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Rail
Base Width (In.)
2 in
Overall Height (In.)
1.625 in
Overall Height
1.625 in
Rail Height (In.)
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DA0800BL24
Zoro #
G3308051
UPC #
-
Country of Origin
Mexico

Dimensions

Base Width (In.)
2 in
Overall Height (In.)
1.625 in
Overall Height
1.625 in
Rail Height (In.)
0.875 in
Rail Length (In.)
24 in
Dimension F
#10-32
Dimension M1
0.3 in
Dimension H
1.625 in
Dimension H2
1.43 in
Dimension S
0.5 in
Dimension N
4 in
Carriage Height (In.)
1.43 in
Dimension C1
1.25 in
Dimension N1
0.25 in
Carriage Width (In.)
4.6 in
Carriage Hole Size (In.)
#10-32
Dimension H1
0.875 in
Dimension G
0.28 in
Dimension L
24 in
Dimension Y
2 in
Hole Size
0.28 in
Dimension B
2 in
Dimension M
4 in
Dimension T
4.5 in
Dimension C
0.64 in
Dimension R
0.5 in
Dimension B1
4.6 in
Carriage Length (In.)
4.5 in
Dimension X
4 in
Dimension Z
0.75 in
Dimension B2
3 in
Rail Height
0.875 in
Rail Length
24 in
Carriage Height
1.43 in
Carriage Mounting Hole Size
#10-32
Rail Width
2 in
Carriage Length
4.5 in
Rail Base Width
2 in
Rail Mounting Hole Size
0.28 in
Carriage Width
4.6 in

Details

Item
Linear Guide
Type
Dual Rail
Rail Material
60 Case Shafting
Carriage Material
Aluminum Alloy
Running Clearance (In/mm)
Line to Line
Mounting Hole to End (In/mm)
2 in
Dynamic Load Capacity (Lb.)
480
Cnt Mtg Hole to Qualify Edge (In/mm)
2 in
Mounting Hole Center to Center (In/mm)
4 in
Mounting Hole Center to Center
4 in
Mounting Hole to End
2 in
Number of Carriages
1
Dynamic Load Capacity
2.14 kN
Product Type
Linear Guide

Description

Linear Guide, Rail Width 2 in, Number of Carriages 1, Overall Height 1.625 in, Rail Length 24 in, Rail Material 60 Case Shafting, Carriage Material Aluminum Alloy, Carriage Length 4.5 in, Carriage Width 4.6 in, Dynamic Load Capacity 2.14 kN, Rail Height 0.875 in, Rail Mounting Hole Size 0.28 in, Rail Base Width 2 in, Carriage Height 1.43 in, Carriage Mounting Hole Size #10-32, Mounting Hole to End 2 in, Mounting Hole Center to Center 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.