Zoro Homepage

Linear Guide, Width 2.630 In, Length 48 In

  • Mfr # 2DA1200BL48

  • Zoro # G2434686


product price: $2,620.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Rail
Base Width (In.)
2.63 in
Overall Height (In.)
2.125 in
Overall Height
2.125 in
Rail Height (In.)
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DA1200BL48
Zoro #
G2434686
UPC #
-
Country of Origin
Mexico

Dimensions

Base Width (In.)
2.63 in
Overall Height (In.)
2.125 in
Overall Height
2.125 in
Rail Height (In.)
1.125 in
Rail Length (In.)
48 in
Hole Size
0.34 in
Carriage Height (In.)
1.93 in
Dimension H1
1.125 in
Dimension T
6 in
Carriage Hole Size (In.)
1/4-20
Dimension C
0.75 in
Dimension M1
0.42 in
Dimension B1
6.1 in
Dimension N1
0.37 in
Dimension C1
1.62 in
Dimension H2
1.93 in
Dimension S
0.7 in
Dimension B
2.63 in
Dimension N
5.25 in
Dimension M
5.25 in
Dimension H
2.125 in
Dimension B2
4 in
Dimension G
0.34 in
Carriage Length (In.)
6 in
Dimension F
1/4-20
Dimension Y
3 in
Carriage Width (In.)
6.1 in
Dimension L
48 in
Dimension X
6 in
Dimension R
0.688 in
Dimension Z
1 in
Rail Length
48 in
Rail Height
1.125 in
Carriage Length
6 in
Carriage Width
6.1 in
Carriage Height
1.93 in
Rail Mounting Hole Size
0.34 in
Rail Width
2.63 in
Rail Base Width
2.63 in
Carriage Mounting Hole Size
1/4 in-20

Details

Item
Linear Guide
Type
Dual Rail
Rail Material
60 Case Shafting
Carriage Material
Aluminum Alloy
Cnt Mtg Hole to Qualify Edge (In/mm)
3 in
Mounting Hole to End (In/mm)
3 in
Running Clearance (In/mm)
Line to Line
Mounting Hole Center to Center (In/mm)
6 in
Dynamic Load Capacity (Lb.)
3,200
Mounting Hole Center to Center
6 in
Dynamic Load Capacity
14.24 kN
Number of Carriages
1
Mounting Hole to End
3 in
Product Type
Linear Guide

Description

Linear Guide, Rail Width 2.63 in, Number of Carriages 1, Overall Height 2.125 in, Rail Length 48 in, Rail Material 60 Case Shafting, Carriage Material Aluminum Alloy, Carriage Length 6 in, Carriage Width 6.1 in, Dynamic Load Capacity 14.24 kN, Rail Height 1.125 in, Rail Mounting Hole Size 0.34 in, Rail Base Width 2.63 in, Carriage Height 1.93 in, Carriage Mounting Hole Size 1/4 in-20, Mounting Hole to End 3 in, Mounting Hole Center to Center 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.