Linear Shaft, 1 1/2 in D, Carbon Steel
Mfr # 1-1/2L SMAE CTL X 12
Zoro # G0957783
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 1/2 in
Length
12 in
Material
Carbon Steel
Dia. Tolerance Max.
1.499 in
Type
Solid Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1/2L SMAE CTL X 12
Zoro #
G0957783
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 1/2 in
Length
12 in
Dia. Tolerance Max.
1.499 in
Dia. Tolerance Min.
1.499 in
Diameter Tolerance Class
Class L
Overall Length
12 in
Diameter Tolerance - Minimum
1.499 in
Diameter
1 1/2 in
Diameter Tolerance - Maximum
1.499 in
Details
Item
Linear Shaft
Material
Carbon Steel
Type
Solid Shaft
Finish
Centerless Ground
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Shaft Type
Solid Shaft
Core Type
Solid
End Type
Plain Ends
Roughness
8 uin Ra
Surface Hardness - Minimum
60 HRC
Tolerance Class
L
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.