Zoro Homepage

Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # QS 1 1/2 L PD 48

  • Zoro # G1443766


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
Dia. Tolerance Max.
1.499 in
Mounting Hole Center to Center
8 in
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 1 1/2 L PD 48
Zoro #
G1443766
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/2 in
Length
48 in
Dia. Tolerance Max.
1.499 in
Dimension Y
4 in
Thread Size
3/8"-16
Dimension G
3/8"-16
Dia. Tolerance Min.
1.499 in
Dimension X
8 in
Diameter Tolerance Class
Class L
Mounting Hole Diameter
0.375 in
Length Tolerance
0.03 in
Diameter Tolerance - Maximum
1.499 in
Overall Length
48 in
Diameter Tolerance - Minimum
1.499 in
Mounting Hole Thread Size
3/8-16
Diameter
1 1/2 in

Details

Item
Linear Shaft
Material
Carbon Steel
Mounting Hole Center to Center
8 in
Min. Surface Hardness
60 RC
For Use With
Ball Bushing Bearing
Type
Pre-Drilled Shaft
Finish
Unfinished
System of Measurement
Inch
Surface Roughness
8 uin
Mounting Hole Type
Tapped
Series
QS
Shaft Type
Pre-Drilled Shaft
Mounting Hole Center to Shaft End
4 in
Weight Per Inch
0.55 lb
End Type
Plain Ends
Tolerance Class
L
Core Type
Solid
Roughness
8 uin Ra
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size 3/8-16, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center 8 in, Mounting Hole Center to Shaft End 4 in, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.