Zoro Homepage

Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # QSCP 1 1/2 L 36

  • Zoro # G3447665


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
Dia. Tolerance Min.
1.499 in
Dia. Tolerance Max.
1.499 in
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSCP 1 1/2 L 36
Zoro #
G3447665
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/2 in
Length
36 in
Dia. Tolerance Min.
1.499 in
Dia. Tolerance Max.
1.499 in
Diameter Tolerance Class
Class L
Overall Length
36 in
Diameter Tolerance - Maximum
1.499 in
Diameter
1 1/2 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
1.499 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Chrome Plated
For Use With
Ball Bushing Bearing
Min. Surface Hardness
60 RC
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Tolerance Class
L
Series
QS
Roughness
8 uin Ra
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Weight Per Inch
0.5 lb
Core Type
Solid
Shaft Type
Solid Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.