Linear Shaft, 1 1/4 in D, Steel
Mfr # 1-1/4 SOFT CTL X 24
Zoro # G1094177
product price: $72.76
/eaKey Features
Shaft Dia.
1 1/4 in
Material
Steel
Finish
8 Ra Max
Dia. Tolerance Min.
1.246 in
Type
Non Hardened Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1/4 SOFT CTL X 24
Zoro #
G1094177
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 1/4 in
Length
24 in
Dia. Tolerance Min.
1.246 in
Dia. Tolerance Max.
1.25 in
Diameter Tolerance - Maximum
1.25 in
Diameter Tolerance - Minimum
1.246 in
Diameter
1 1/4 in
Overall Length
24 in
Details
Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Shaft Type
Non-Hardened Solid Shaft
Core Type
Solid
Series
LinearRace
Tolerance Class
Soft
End Type
Plain Ends
Weight Per Inch
0.348 lb
Roughness
8 uin Ra
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.246 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.