Linear Shaft, 1 1/4 in D, Steel
Mfr # 1-1/4 SOFT CTL X 36
Zoro # G1500545
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 1/4 in
Length
36 in
Material
Steel
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1/4 SOFT CTL X 36
Zoro #
G1500545
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 1/4 in
Length
36 in
Dia. Tolerance Min.
1.246 in
Dia. Tolerance Max.
1.25 in
Diameter Tolerance - Minimum
1.246 in
Overall Length
36 in
Diameter Tolerance - Maximum
1.25 in
Diameter
1 1/4 in
Details
Item
Linear Shaft
Material
Steel
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
Finish
Polished
System of Measurement
Inch
Surface Roughness
8 uin
Tolerance Class
Soft
Series
LinearRace
Shaft Type
Non-Hardened Solid Shaft
End Type
Plain Ends
Roughness
8 uin Ra
Weight Per Inch
0.348 lb
Core Type
Solid
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum Not Applicable, Material Steel, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.246 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.