Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 in D, Carbon Steel

  • Mfr # QSCP 1 L 48

  • Zoro # G3072115


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Length
48 in
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSCP 1 L 48
Zoro #
G3072115
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Length
48 in
Dia. Tolerance Max.
1 in
Dia. Tolerance Min.
0.999 in
Diameter Tolerance Class
Class L
Overall Length
48 in
Diameter Tolerance - Minimum
0.999 in
Length Tolerance
0.03 in
Diameter
1 in
Diameter Tolerance - Maximum
1 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Min. Surface Hardness
60 RC
Finish
Chrome Plated
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Series
QS
Tolerance Class
L
Roughness
8 uin Ra
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Core Type
Solid
Shaft Type
Solid Shaft
Weight Per Inch
0.222 lb

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.