Linear Shaft, 1 in D, Steel
Mfr # 1 SOFT CTL 12
Zoro # G2160505
product price: $41.09
/eaKey Features
Shaft Dia.
1 in
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1 SOFT CTL 12
Zoro #
G2160505
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 in
Length
12 in
Dia. Tolerance Min.
0.997 in
Dia. Tolerance Max.
1 in
Overall Length
12 in
Diameter Tolerance - Minimum
0.997 in
Diameter Tolerance - Maximum
1 in
Diameter
1 in
Details
Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Roughness
8 uin Ra
End Type
Plain Ends
Core Type
Solid
Series
LinearRace
Shaft Type
Non-Hardened Solid Shaft
Weight Per Inch
0.222 lb
Tolerance Class
Soft
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.997 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.