Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 in D, Steel

  • Mfr # 1 SOFT CTL 60

  • Zoro # G2743404


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Dia. Tolerance Max.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1 SOFT CTL 60
Zoro #
G2743404
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in
Length
60 in
Dia. Tolerance Max.
1 in
Dia. Tolerance Min.
0.997 in
Diameter Tolerance - Minimum
0.997 in
Overall Length
60 in
Diameter
1 in
Diameter Tolerance - Maximum
1 in

Details

Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Series
LinearRace
Weight Per Inch
0.222 lb
Roughness
8 uin Ra
Core Type
Solid
Tolerance Class
Soft
Shaft Type
Non-Hardened Solid Shaft
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.997 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.