Zoro Homepage

Linear Shaft, 10 mm D, Steel

  • Mfr # 10MM SOFT CTL X 400MM

  • Zoro # G3027446


product price: $32.79
/ea

Key Features

Shaft Dia.
10 mm
Material
Steel
Travel Length (mm)
400 mm
Finish
8 Ra Max
Type
Non Hardened Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MM SOFT CTL X 400MM
Zoro #
G3027446
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
10 mm
Length
400 mm
Travel Length (mm)
400 mm
Dia. Tolerance Max.
10 mm
Dia. Tolerance Min.
9.99 mm
Diameter
10 mm
Overall Length
400 mm
Diameter Tolerance - Maximum
10 mm
Diameter Tolerance - Minimum
9.99 mm

Details

Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Metric
Surface Roughness
8 uin
Series
LinearRace
Tolerance Class
Soft
End Type
Plain Ends
Core Type
Solid
Weight Per Meter
0.63 kg
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft

Description

Linear Shaft, System of Measurement Metric, Diameter 10 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 400 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 9.99 mm, Diameter Tolerance - Maximum 10 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.