Zoro Homepage

Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # 1/2L SMAE CTL X 36

  • Zoro # G3192384


product price: $68.95
/ea

Key Features

Shaft Dia.
1/2 in
Length
36 in
Material
Carbon Steel
Dia. Tolerance Min.
0.499 in
Dia. Tolerance Max.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2L SMAE CTL X 36
Zoro #
G3192384
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Length
36 in
Dia. Tolerance Min.
0.499 in
Dia. Tolerance Max.
0.5 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
0.5 in
Diameter Tolerance - Minimum
0.499 in
Diameter
1/2 in
Overall Length
36 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Centerless Ground
Type
Solid Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Roughness
8 uin Ra
Tolerance Class
L
End Type
Plain Ends
Shaft Type
Solid Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.