Zoro Homepage

Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # QS 1/2 L PD 72

  • Zoro # G1211682


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Length
72 in
Material
Carbon Steel
Mounting Hole Center to Center
4 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 1/2 L PD 72
Zoro #
G1211682
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length
72 in
Dia. Tolerance Min.
0.499 in
Dimension Y
2 in
Dimension G
#6-32
Dimension X
4 in
Dia. Tolerance Max.
0.5 in
Thread Size
#6-32
Bolt Size
#6
Diameter Tolerance Class
Class L
Diameter
1/2 in
Mounting Hole Diameter
0.138 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
0.499 in
Diameter Tolerance - Maximum
0.5 in
Overall Length
72 in
Mounting Hole Thread Size
#6-32

Details

Item
Linear Shaft
Material
Carbon Steel
Mounting Hole Center to Center
4 in
Finish
Unfinished
Mounting Hole from Shaft End
2 in
Min. Surface Hardness
60 RC
Type
Pre-Drilled Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Mounting Hole Center to Shaft End
2 in
Mounting Hole Type
Tapped
Shaft Type
Pre-Drilled Shaft
Series
QS
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Weight Per Inch
0.055 lb
Roughness
8 uin Ra
End Type
Plain Ends
Tolerance Class
L

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size #6-32, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.