Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1/2 in D, Steel

  • Mfr # 1/2 SOFT CTL X 60

  • Zoro # G2077327


product price: $48.85
/ea

Key Features

Shaft Dia.
1/2 in
Material
Steel
Dia. Tolerance Min.
0.497 in
Type
Non Hardened Shaft
Dia. Tolerance Max.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 SOFT CTL X 60
Zoro #
G2077327
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Length
60 in
Dia. Tolerance Min.
0.497 in
Dia. Tolerance Max.
0.5 in
Diameter
1/2 in
Diameter Tolerance - Minimum
0.497 in
Diameter Tolerance - Maximum
0.5 in
Overall Length
60 in

Details

Item
Linear Shaft
Material
Steel
Type
Non Hardened Shaft
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Roughness
8 uin Ra
Core Type
Solid
Weight Per Inch
0.055 lb
Series
LinearRace
End Type
Plain Ends
Tolerance Class
Soft
Shaft Type
Non-Hardened Solid Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.497 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.