Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 12 mm D, Steel

  • Mfr # 12MM SOFT CTL X 1200MM

  • Zoro # G0367114


product price: $37.15
/ea

Key Features

Shaft Dia.
12 mm
Material
Steel
Travel Length (mm)
1,200 mm
Dia. Tolerance Max.
12 mm
Dia. Tolerance Min.
11.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MM SOFT CTL X 1200MM
Zoro #
G0367114
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
12 mm
Length
1,200 mm
Travel Length (mm)
1,200 mm
Dia. Tolerance Max.
12 mm
Dia. Tolerance Min.
11.99 mm
Overall Length
1,200 mm
Diameter Tolerance - Maximum
12 mm
Diameter
12 mm
Diameter Tolerance - Minimum
11.99 mm

Details

Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
System of Measurement
Metric
Surface Roughness
8 uin
End Type
Plain Ends
Tolerance Class
Soft
Shaft Type
Non-Hardened Solid Shaft
Core Type
Solid
Weight Per Meter
0.89 kg
Roughness
8 uin Ra
Series
LinearRace

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 11.99 mm, Diameter Tolerance - Maximum 12 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.