Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 12 mm D, Steel

  • Mfr # 12MM SOFT CTL X 200MM

  • Zoro # G2204221


product price: $30.45
/ea

Key Features

Shaft Dia.
12 mm
Material
Steel
Type
Non Hardened Shaft
Dia. Tolerance Min.
11.99 mm
Finish
8 Ra Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MM SOFT CTL X 200MM
Zoro #
G2204221
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
12 mm
Length
200 mm
Dia. Tolerance Min.
11.99 mm
Dia. Tolerance Max.
12 mm
Travel Length (mm)
200 mm
Diameter Tolerance - Maximum
12 mm
Diameter
12 mm
Diameter Tolerance - Minimum
11.99 mm
Overall Length
200 mm

Details

Item
Linear Shaft
Material
Steel
Type
Non Hardened Shaft
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
System of Measurement
Metric
Surface Roughness
8 uin
Core Type
Solid
End Type
Plain Ends
Roughness
8 uin Ra
Weight Per Meter
0.89 kg
Shaft Type
Non-Hardened Solid Shaft
Series
LinearRace
Tolerance Class
Soft

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 200 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 11.99 mm, Diameter Tolerance - Maximum 12 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.