Linear Shaft, 16 mm D, Steel
Mfr # 16MM SOFT CTL X 400MM
Zoro # G1576513
product price: $37.05
/eaKey Features
Shaft Dia.
16 mm
Material
Steel
Dia. Tolerance Min.
15.99 mm
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16MM SOFT CTL X 400MM
Zoro #
G1576513
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
16 mm
Length
400 mm
Dia. Tolerance Min.
15.99 mm
Dia. Tolerance Max.
16 mm
Travel Length (mm)
400 mm
Diameter
16 mm
Diameter Tolerance - Maximum
16 mm
Overall Length
400 mm
Diameter Tolerance - Minimum
15.99 mm
Details
Item
Linear Shaft
Material
Steel
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
Finish
Polished
System of Measurement
Metric
Surface Roughness
8 uin
Roughness
8 uin Ra
Series
LinearRace
End Type
Plain Ends
Core Type
Solid
Shaft Type
Non-Hardened Solid Shaft
Tolerance Class
Soft
Weight Per Meter
1.57 kg
Description
Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 400 mm, Surface Hardness - Minimum Not Applicable, Material Steel, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 15.99 mm, Diameter Tolerance - Maximum 16 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.