Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 20 mm D, Steel

  • Mfr # 20MM SOFT CTL X 1000MM

  • Zoro # G0572975


product price: $56.66
/ea

Key Features

Shaft Dia.
20 mm
Length
1,000 mm
Material
Steel
Dia. Tolerance Min.
19.99 mm
Travel Length (mm)
1,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MM SOFT CTL X 1000MM
Zoro #
G0572975
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
20 mm
Length
1,000 mm
Dia. Tolerance Min.
19.99 mm
Travel Length (mm)
1,000 mm
Dia. Tolerance Max.
20 mm
Overall Length
1,000 mm
Diameter Tolerance - Minimum
19.99 mm
Diameter
20 mm
Diameter Tolerance - Maximum
20 mm

Details

Item
Linear Shaft
Material
Steel
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
Finish
Polished
System of Measurement
Metric
Surface Roughness
8 uin
Tolerance Class
Soft
Core Type
Solid
Roughness
8 uin Ra
End Type
Plain Ends
Shaft Type
Non-Hardened Solid Shaft
Weight Per Meter
2.47 kg
Series
LinearRace

Description

Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum Not Applicable, Material Steel, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 19.99 mm, Diameter Tolerance - Maximum 20 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.