Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 25 mm D, Steel

  • Mfr # 25MM SOFT CTL X 1200MM

  • Zoro # G2853496


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
25 mm
Material
Steel
Travel Length (mm)
1,200 mm
For Use With
Ball Bushing Bearing
Dia. Tolerance Max.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25MM SOFT CTL X 1200MM
Zoro #
G2853496
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
25 mm
Length
1,200 mm
Travel Length (mm)
1,200 mm
Dia. Tolerance Max.
25 mm
Dia. Tolerance Min.
24.99 mm
Diameter
25 mm
Overall Length
1,200 mm
Diameter Tolerance - Maximum
25 mm
Diameter Tolerance - Minimum
24.99 mm

Details

Item
Linear Shaft
Material
Steel
For Use With
Ball Bushing Bearing
Finish
8 Ra Max
Type
Non Hardened Shaft
System of Measurement
Metric
Surface Roughness
8 uin
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft
Core Type
Solid
Weight Per Meter
3.87 kg
Series
LinearRace
End Type
Plain Ends
Tolerance Class
Soft

Description

Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 24.99 mm, Diameter Tolerance - Maximum 25 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.