Zoro Homepage

Linear Shaft, 25 mm D, Steel

  • Mfr # 25MM SOFT CTL X 2000MM

  • Zoro # G2273941


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
25 mm
Material
Steel
Dia. Tolerance Min.
24.99 mm
Dia. Tolerance Max.
25 mm
For Use With
Ball Bushing Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25MM SOFT CTL X 2000MM
Zoro #
G2273941
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
25 mm
Length
2,000 mm
Dia. Tolerance Min.
24.99 mm
Dia. Tolerance Max.
25 mm
Travel Length (mm)
2,000 mm
Diameter Tolerance - Minimum
24.99 mm
Overall Length
2,000 mm
Diameter
25 mm
Diameter Tolerance - Maximum
25 mm

Details

Item
Linear Shaft
Material
Steel
For Use With
Ball Bushing Bearing
Finish
8 Ra Max
Type
Non Hardened Shaft
System of Measurement
Metric
Surface Roughness
8 uin
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft
Weight Per Meter
3.87 kg
Series
LinearRace
Core Type
Solid
Tolerance Class
Soft
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 2,000 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 24.99 mm, Diameter Tolerance - Maximum 25 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.