Linear Shaft, 25 mm D, Steel
Mfr # 25MM SOFT CTL X 500MM
Zoro # G2311224
product price: $47.66
/eaKey Features
Shaft Dia.
25 mm
Material
Steel
Dia. Tolerance Min.
24.99 mm
Dia. Tolerance Max.
25 mm
For Use With
Ball Bushing Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25MM SOFT CTL X 500MM
Zoro #
G2311224
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
25 mm
Length
500 mm
Dia. Tolerance Min.
24.99 mm
Dia. Tolerance Max.
25 mm
Travel Length (mm)
500 mm
Diameter Tolerance - Maximum
25 mm
Overall Length
500 mm
Diameter
25 mm
Diameter Tolerance - Minimum
24.99 mm
Details
Item
Linear Shaft
Material
Steel
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
Finish
8 Ra Max
System of Measurement
Metric
Surface Roughness
8 uin
Weight Per Meter
3.87 kg
Series
LinearRace
Tolerance Class
Soft
End Type
Plain Ends
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft
Core Type
Solid
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 500 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 24.99 mm, Diameter Tolerance - Maximum 25 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.