Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 30 mm D, Carbon Steel

  • Mfr # QS 30 MM 2000

  • Zoro # G2220075


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
30 mm
Material
Carbon Steel
Dia. Tolerance Min.
29.99 mm
Dia. Tolerance Max.
30 mm
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 30 MM 2000
Zoro #
G2220075
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
30 mm
Length
2,000 mm
Dia. Tolerance Min.
29.99 mm
Dia. Tolerance Max.
30 mm
Diameter Tolerance Class
Class L
Length Tolerance
0.03 in
Diameter
30 mm
Diameter Tolerance - Minimum
29.99 mm
Diameter Tolerance - Maximum
30 mm
Overall Length
2,000 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Finish
Unfinished
For Use With
Ball Bushing Bearing
Type
Solid Shaft
System of Measurement
Metric
Surface Roughness
8 uin
Weight Per Meter
5.57 kg
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
Tolerance Class
MM
Core Type
Solid
Series
QS
Roughness
0.2 um Ra

Description

Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 2,000 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 29.99 mm, Diameter Tolerance - Maximum 30 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.