Zoro Homepage

Linear Shaft, 30 mm D, Steel

  • Mfr # 30MM SOFT CTL X 1000MM

  • Zoro # G1829536


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
30 mm
Material
Steel
Travel Length (mm)
1,000 mm
Dia. Tolerance Max.
30 mm
Dia. Tolerance Min.
29.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MM SOFT CTL X 1000MM
Zoro #
G1829536
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
30 mm
Length
1,000 mm
Travel Length (mm)
1,000 mm
Dia. Tolerance Max.
30 mm
Dia. Tolerance Min.
29.99 mm
Diameter Tolerance - Maximum
30 mm
Overall Length
1,000 mm
Diameter
30 mm
Diameter Tolerance - Minimum
29.99 mm

Details

Item
Linear Shaft
Material
Steel
For Use With
Ball Bushing Bearing
Finish
8 Ra Max
Type
Non Hardened Shaft
System of Measurement
Metric
Surface Roughness
8 uin
Weight Per Meter
5.57 kg
Roughness
8 uin Ra
End Type
Plain Ends
Series
LinearRace
Core Type
Solid
Shaft Type
Non-Hardened Solid Shaft
Tolerance Class
Soft

Description

Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 29.99 mm, Diameter Tolerance - Maximum 30 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.