Linear Shaft, 30 mm D, Steel
Mfr # 30MM SOFT CTL X 1500MM
Zoro # G0429396
product price: $124.16
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
30 mm
Material
Steel
Travel Length (mm)
1,500 mm
Finish
8 Ra Max
Type
Non Hardened Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30MM SOFT CTL X 1500MM
Zoro #
G0429396
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
30 mm
Length
1,500 mm
Travel Length (mm)
1,500 mm
Dia. Tolerance Max.
30 mm
Dia. Tolerance Min.
29.99 mm
Diameter Tolerance - Minimum
29.99 mm
Overall Length
1,500 mm
Diameter
30 mm
Diameter Tolerance - Maximum
30 mm
Details
Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Metric
Surface Roughness
8 uin
Tolerance Class
Soft
End Type
Plain Ends
Weight Per Meter
5.57 kg
Series
LinearRace
Core Type
Solid
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft
Description
Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,500 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 29.99 mm, Diameter Tolerance - Maximum 30 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.