Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 30 mm D, Steel

  • Mfr # 30MM SOFT CTL X 400MM

  • Zoro # G3439064


product price: $55.65
/ea

Key Features

Shaft Dia.
30 mm
Material
Steel
Dia. Tolerance Min.
29.99 mm
Type
Non Hardened Shaft
Finish
8 Ra Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MM SOFT CTL X 400MM
Zoro #
G3439064
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
30 mm
Length
400 mm
Dia. Tolerance Min.
29.99 mm
Dia. Tolerance Max.
30 mm
Travel Length (mm)
400 mm
Diameter Tolerance - Maximum
30 mm
Overall Length
400 mm
Diameter Tolerance - Minimum
29.99 mm
Diameter
30 mm

Details

Item
Linear Shaft
Material
Steel
Type
Non Hardened Shaft
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
System of Measurement
Metric
Surface Roughness
8 uin
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft
Weight Per Meter
5.57 kg
End Type
Plain Ends
Core Type
Solid
Series
LinearRace
Tolerance Class
Soft

Description

Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 400 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 29.99 mm, Diameter Tolerance - Maximum 30 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.