Linear Shaft, 3/4 in D, Steel
Mfr # 3/4 SOFT CTL X 60
Zoro # G3143707
product price: $66.25
/eaKey Features
Shaft Dia.
3/4 in
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4 SOFT CTL X 60
Zoro #
G3143707
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/4 in
Length
60 in
Dia. Tolerance Max.
0.75 in
Dia. Tolerance Min.
0.747 in
Diameter
3/4 in
Overall Length
60 in
Diameter Tolerance - Minimum
0.747 in
Diameter Tolerance - Maximum
0.75 in
Details
Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Core Type
Solid
Roughness
8 uin Ra
Series
LinearRace
Shaft Type
Non-Hardened Solid Shaft
Tolerance Class
Soft
Weight Per Inch
0.125 lb
End Type
Plain Ends
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.747 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.