Zoro Homepage

Linear Shaft, 3/8 in D, Steel

  • Mfr # 3/8 SOFT CTL X 12

  • Zoro # G3407013


product price: $30.25
/ea

Key Features

Shaft Dia.
3/8 in
Material
Steel
Dia. Tolerance Max.
0.375 in
Dia. Tolerance Min.
0.372 in
Finish
8 Ra Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 SOFT CTL X 12
Zoro #
G3407013
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in
Length
12 in
Dia. Tolerance Max.
0.375 in
Dia. Tolerance Min.
0.372 in
Diameter Tolerance - Maximum
0.375 in
Overall Length
12 in
Diameter Tolerance - Minimum
0.372 in
Diameter
3/8 in

Details

Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Core Type
Solid
Series
LinearRace
End Type
Plain Ends
Weight Per Inch
0.031 lb
Tolerance Class
Soft
Shaft Type
Non-Hardened Solid Shaft
Roughness
8 uin Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.372 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.