Linear Shaft, 5/8 in D, Carbon Steel
Mfr # QS 5/8 L PD 48
Zoro # G2374793
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
5/8 in
Material
Carbon Steel
Dimension X
4 in
Mounting Hole Center to Center
4 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS 5/8 L PD 48
Zoro #
G2374793
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Length
48 in
Dimension X
4 in
Dimension Y
2 in
Dia. Tolerance Min.
0.624 in
Dia. Tolerance Max.
0.625 in
Dimension G
8-32
Thread Size
#8-32
Diameter Tolerance Class
Class L
Overall Length
48 in
Diameter
5/8 in
Diameter Tolerance - Minimum
0.624 in
Diameter Tolerance - Maximum
0.625 in
Mounting Hole Diameter
0.164 in
Length Tolerance
0.03 in
Mounting Hole Thread Size
#8-32
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size #8-32, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.