Zoro Homepage

Linear Shaft, 5/8 in D, Carbon Steel

  • Mfr # QS 5/8 L PD 72

  • Zoro # G2060204


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
5/8 in
Material
Carbon Steel
Mounting Hole Center to Center
4 in
Min. Surface Hardness
60 RC
Dia. Tolerance Min.
0.624 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 5/8 L PD 72
Zoro #
G2060204
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length
72 in
Dia. Tolerance Min.
0.624 in
Thread Size
#8-32
Dimension Y
2 in
Dimension G
8-32
Dia. Tolerance Max.
0.625 in
Dimension X
4 in
Diameter Tolerance Class
Class L
Mounting Hole Thread Size
#8-32
Overall Length
72 in
Diameter Tolerance - Minimum
0.624 in
Diameter
5/8 in
Length Tolerance
0.03 in
Diameter Tolerance - Maximum
0.625 in
Mounting Hole Diameter
0.164 in

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size #8-32, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.