Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 5/8 in D, Carbon Steel

  • Mfr # QSCP 5/8 L 36

  • Zoro # G0768896


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
5/8 in
Length
36 in
Material
Carbon Steel
Min. Surface Hardness
60 RC
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSCP 5/8 L 36
Zoro #
G0768896
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length
36 in
Dia. Tolerance Max.
0.625 in
Dia. Tolerance Min.
0.624 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Minimum
0.624 in
Diameter
5/8 in
Overall Length
36 in
Diameter Tolerance - Maximum
0.625 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Finish
Chrome Plated
Type
Solid Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
End Type
Plain Ends
Tolerance Class
L
Series
QS
Surface Hardness - Minimum
60 HRC
Roughness
8 uin Ra
Shaft Type
Solid Shaft
Core Type
Solid
Weight Per Inch
0.086 lb

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.