Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Dual Carriage, 220 mm L

  • Mfr # 2TSR12ZMUU+220

  • Zoro # G3308663


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Carriage
Base Width
12 mm
Rail Height
7.5 mm
Rail Length
8.66 in
Carriage Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TSR12ZMUU+220
Zoro #
G3308663
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
12 mm
Rail Height
7.5 mm
Rail Length
8.66 in
Carriage Height
10 mm
Carriage Width
27 mm
Carriage Length
35 mm
Dimension W1
27 mm
Dimension L2
20.8 mm
Dimension D3
3.5 mm
Dimension H1
3 mm
Dimension H4
7.5 mm
Carriage Hole Size (In.)
M3 x 3.5
Overall Height (mm)
13
Dimension X
25 mm
Dimension h
4.5 mm
Dimension W3
3.5 mm
Dimension L1
35 mm
Dimension S X l (Carriage Hole Size)
M3x3.5
Dimension W
12 mm
Dimension W4
6 mm
Hole Size
3.50 mm
Dimension W2
20 mm
Dimension Y
10 mm
Dimension L3
15 mm
Dimension N
7.5 mm
Dimension D2
6 mm
Carriage Mounting Hole Size
M3 x 3.5
Overall Height
13 mm
Rail Mounting Hole Size
3.5 mm
Rail Width
12 mm

Details

Item
Microguide Assembly
Type
Dual Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Mounting Hole to End (In/mm)
10 mm
Seals
Yes
Rail Finish
Stainless Steel
Mounting Hole Center to Center (In/mm)
25 mm
Max. Speed (m/Sec)
3
Running Clearance (In/mm)
3 mm
Dynamic Load Capacity (N)
2,780
Static Load Capacity (N)
2,360
Carriage Type
Standard
Agency Compliance
None
Cnt Mtg Hole to Qualify Edge (In/mm)
6 mm
Number of Rail Holes
8
Includes Seals
Seals Included
Mounting Hole to End
10 mm
Static Load Capacity
4.22 kN
Maximum Travel Velocity
3 mps
Dynamic Load Capacity
2.79 kN
Running Clearance
3 mm
Number of Carriages
2
Mounting Hole Center to Center
25 mm
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 12 mm, Number of Carriages 2, Overall Height 13 mm, Rail Length 8.66 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 8, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.