Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Dual Carriage, 590 mm L

  • Mfr # 2TSR15WZMUU+590

  • Zoro # G1115764


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Carriage
Base Width
42 mm
Rail Height
9.5 mm
Rail Length
23.23 in
Carriage Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TSR15WZMUU+590
Zoro #
G1115764
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
42 mm
Rail Height
9.5 mm
Rail Length
23.23 in
Carriage Height
12 mm
Carriage Width
60 mm
Carriage Length
55.5 mm
Dimension Y
15 mm
Dimension L3
20 mm
Hole Size
4.50 mm
Overall Height (mm)
16
Dimension W2
45 mm
Dimension L2
38.5 mm
Dimension S X l (Carriage Hole Size)
M4x4.5
Dimension L1
55.5 mm
Dimension N
9 mm
Dimension W4
11 mm
Dimension W1
60 mm
Carriage Hole Size (In.)
M4 x 4.5
Dimension H1
4 mm
Dimension W
42 mm
Dimension X
40 mm
Dimension D2
8 mm
Dimension D3
4.5 mm
Dimension H4
9.5 mm
Dimension h
4.5 mm
Rail Mounting Hole Size
4.5 mm
Carriage Mounting Hole Size
M4 x 4.5
Overall Height
16 mm
Rail Width
42 mm

Details

Item
Microguide Assembly
Type
Dual Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Static Load Capacity (N)
9,800
Seals
Yes
Agency Compliance
None
Rail Finish
Stainless Steel
Carriage Type
Wide
Mounting Hole to End (In/mm)
15 mm
Mounting Hole Center to Center (In/mm)
40 mm
Running Clearance (In/mm)
4 mm
Number of Rail Holes
14
Cnt Mtg Hole to Qualify Edge (In/mm)
11 mm
Max. Speed (m/Sec)
3
Dynamic Load Capacity (N)
6,660
Dynamic Load Capacity
6.66 kN
Mounting Hole Center to Center
40 mm
Running Clearance
4 mm
Number of Carriages
2
Mounting Hole to End
15 mm
Includes Seals
Seals Included
Static Load Capacity
9.8 kN
Maximum Travel Velocity
3 mps
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 42 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 23.23 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 14, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.