Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Single Carriage, 275 mm L

  • Mfr # 1TSR9ZMUU+275

  • Zoro # G1649173


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Type
Single Carriage
Base Width
9 mm
Rail Height
5.5 mm
Rail Length
10.83 in
Carriage Height
7.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TSR9ZMUU+275
Zoro #
G1649173
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
9 mm
Rail Height
5.5 mm
Rail Length
10.83 in
Carriage Height
7.8 mm
Carriage Width
20 mm
Carriage Length
31 mm
Dimension L2
20 mm
Dimension H4
5.5 mm
Dimension W
9 mm
Dimension h
3.3 mm
Dimension D2
6 mm
Dimension L1
31 mm
Dimension W2
15 mm
Dimension S X l (Carriage Hole Size)
M3x3
Dimension L3
10 mm
Dimension N
5.5 mm
Dimension X
20 mm
Dimension D3
3.5 mm
Overall Height (mm)
10
Dimension H1
2.2 mm
Dimension W3
2.5 mm
Hole Size
3.50mm
Carriage Hole Size (In.)
M3 x 3
Dimension W4
4.5 mm
Dimension Y
7.5 mm
Dimension W1
20 mm
Overall Height
10 mm
Rail Mounting Hole Size
3.5 mm
Carriage Mounting Hole Size
M3 x 3
Rail Width
9 mm

Details

Item
Microguide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Carriage Type
Standard
Dynamic Load Capacity (N)
1,544
Number of Rail Holes
13
Rail Finish
Stainless Steel
Running Clearance (In/mm)
2.2 mm
Cnt Mtg Hole to Qualify Edge (In/mm)
4.5 mm
Max. Speed (m/Sec)
3
Seals
Yes
Static Load Capacity (N)
2,360
Agency Compliance
None
Mounting Hole to End (In/mm)
7.5 mm
Mounting Hole Center to Center (In/mm)
20 mm
Running Clearance
2.2 mm
Static Load Capacity
2.36 kN
Maximum Travel Velocity
3 mps
Mounting Hole to End
7.5 mm
Mounting Hole Center to Center
20 mm
Dynamic Load Capacity
1.55 kN
Includes Seals
Seals Included
Number of Carriages
1
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 9 mm, Number of Carriages 1, Overall Height 10 mm, Rail Length 10.83 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 20 mm, Dynamic Load Capacity 1.55 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.2 mm, Rail Height 5.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M3 x 3, Number of Rail Holes 13, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.