Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Single Carriage, 750 mm L

  • Mfr # 1TSR15WZMUU+750

  • Zoro # G0997613


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Type
Single Carriage
Base Width
42 mm
Rail Height
9.5 mm
Rail Length
29.53 in
Carriage Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TSR15WZMUU+750
Zoro #
G0997613
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
42 mm
Rail Height
9.5 mm
Rail Length
29.53 in
Carriage Height
12 mm
Carriage Width
60 mm
Carriage Length
55.5 mm
Carriage Hole Size (In.)
M4 x 4.5
Overall Height (mm)
16
Dimension W4
11 mm
Dimension D3
4.5 mm
Dimension W2
45 mm
Dimension D2
8 mm
Dimension N
9 mm
Dimension X
40 mm
Hole Size
4.50 mm
Dimension W1
60 mm
Dimension Y
15 mm
Dimension H4
9.5 mm
Dimension h
4.5 mm
Dimension L3
20 mm
Dimension S X l (Carriage Hole Size)
M4x4.5
Dimension L2
38.5 mm
Dimension W
42 mm
Dimension L1
55.5 mm
Dimension H1
4 mm
Carriage Mounting Hole Size
M4 x 4.5
Rail Mounting Hole Size
4.5 mm
Rail Width
42 mm
Overall Height
16 mm

Details

Item
Microguide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Mounting Hole Center to Center (In/mm)
40 mm
Running Clearance (In/mm)
4 mm
Carriage Type
Wide
Dynamic Load Capacity (N)
6,660
Max. Speed (m/Sec)
3
Cnt Mtg Hole to Qualify Edge (In/mm)
11 mm
Seals
Yes
Number of Rail Holes
18
Agency Compliance
None
Static Load Capacity (N)
9,800
Rail Finish
Stainless Steel
Mounting Hole to End (In/mm)
15 mm
Dynamic Load Capacity
6.66 kN
Includes Seals
Seals Included
Mounting Hole Center to Center
40 mm
Static Load Capacity
9.8 kN
Number of Carriages
1
Running Clearance
4 mm
Mounting Hole to End
15 mm
Maximum Travel Velocity
3 mps
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 42 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 29.53 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 18, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.