Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Single Carriage, 950 mm L

  • Mfr # 1TSR12WZMUU+950

  • Zoro # G0390397


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Type
Single Carriage
Base Width
24 mm
Rail Height
8.5 mm
Rail Length
37.4 in
Carriage Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TSR12WZMUU+950
Zoro #
G0390397
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
24 mm
Rail Height
8.5 mm
Rail Length
37.4 in
Carriage Height
10 mm
Carriage Width
40 mm
Carriage Length
44.5 mm
Dimension D2
8 mm
Dimension N
8 mm
Dimension W2
28 mm
Dimension Y
15 mm
Overall Height (mm)
14
Dimension L1
44.5 mm
Dimension L3
15 mm
Dimension H1
4 mm
Dimension X
40 mm
Dimension H4
8.5 mm
Dimension W1
40 mm
Dimension D3
4.5 mm
Dimension L2
30.5 mm
Carriage Hole Size (In.)
M3 x 3.5
Dimension W
24 mm
Hole Size
4.50 mm
Dimension W4
12 mm
Dimension S X l (Carriage Hole Size)
M3x3.5
Dimension h
4.5 mm
Overall Height
14 mm
Rail Width
24 mm
Rail Mounting Hole Size
4.5 mm
Carriage Mounting Hole Size
M3 x 3.5

Details

Item
Microguide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Max. Speed (m/Sec)
3
Number of Rail Holes
23
Agency Compliance
None
Dynamic Load Capacity (N)
4,020
Seals
Yes
Rail Finish
Stainless Steel
Static Load Capacity (N)
6,080
Carriage Type
Wide
Cnt Mtg Hole to Qualify Edge (In/mm)
12 mm
Mounting Hole to End (In/mm)
15 mm
Running Clearance (In/mm)
4 mm
Mounting Hole Center to Center (In/mm)
40 mm
Maximum Travel Velocity
3 mps
Mounting Hole Center to Center
40 mm
Number of Carriages
1
Includes Seals
Seals Included
Dynamic Load Capacity
4.03 kN
Static Load Capacity
6.08 kN
Mounting Hole to End
15 mm
Running Clearance
4 mm
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 24 mm, Number of Carriages 1, Overall Height 14 mm, Rail Length 37.4 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 44.5 mm, Carriage Width 40 mm, Dynamic Load Capacity 4.03 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 8.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 23, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.