Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiTrac Bushing, Bore Dia 12 mm

  • Mfr # MAM12WW

  • Zoro # G2160191


product price: $53.59
/ea

Key Features

Type
Closed
Bore Dia.
12 mm
Outside Dia.
22 mm
Material
Delrin/Steel
Accelerated Speed
150 mm/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAM12WW
Zoro #
G2160191
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
12 mm
Outside Dia.
22 mm
Dimension d
12
Dimension C1
22.6 mm
Length (mm)
32 mm
Length (In.)
32 mm
Dimension C2
1.3
Required Housing Bore Dia. (mm)
22 mm
Inside Dia. Tolerance
+ .011
Inside Dia.
12 mm
Inside Diameter Tolerance
+ 0.011 mm
Inside Diameter
12 mm
Overall Length
32 mm
Outside Diameter
22 mm

Details

Item
Linear Ball Bearing
Type
Closed
Material
Delrin/Steel
Accelerated Speed
150 mm/sec
Steady State Speed
3 mm/sec
Dynamic Load Capacity (N)
350 N
For Use With
Thomson Shafting
Between Grooves (mm)
22.6 mm
Load Capacity
350
Temp. Range (F)
0 - 185
Self-Alignment
Self-Aligning
Series
MultiTrac
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Dynamic Load Capacity
79 lbf
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 12 mm, Outside Diameter 22 mm, Self-Alignment Self-Aligning, Overall Length 32 mm, Dynamic Load Capacity 79 lbf, Material Delrin/Steel, Series MultiTrac, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance + 0.011 mm, Accelerated Speed 150 mm/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.