Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.250 In Bore, 1.190 In L

  • Mfr # SPB4

  • Zoro # G3106074


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.25 in
Material
Aluminum Alloy
Dimension H1
0.810 in
Dimension F
0.75 in
Dimension d
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB4
Zoro #
G3106074
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.25 in
Dimension H1
0.810 in
Dimension F
0.75 in
Dimension d
0.250"
Dimension F1
0.19 in
Mounting Hole Dia. (In.)
0.16 in
Dimension N
0.16 in
Dimension E1
1.313 in
Bolt Size
#6
Overall Length (In.)
1.19 in
Dimension H
0.437 in
Mounting Hole Dia. (mm)
0.16 in
Dimension G1
0.22 in
Body Width (In.)
1 in
Dimension B
1.19 in
Dimension G
0.61 in
Dimension A2
1 in
Dimension E
0.75 in
Dimension A
1.63
Overall Width (In.)
1.63 in
Overall Height (In.)
13/16 in
Length (In.)
1 3/16 in
Dimension a
1.63 in
Flange Width
1.63 in
Inside Dia.
1/4 in
Overall Height
3/4 in
Overall Length
1 1/4 in
Body Width
1 in
Inside Diameter
1/4 in
Mounting Hole Diameter
0.16 in
Flange Thickness
0.19 in
Flange Height
0.81 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Type
Closed Pillow Block
Mounting Surface to Shaft Center (In.)
0.437 in
Steady State Speed
10 fps
Dynamic Load Capacity (Lb.)
60 lb
Self-Alignment
Self-Aligning
For Use With
Thomson Shaftng
Color
Silver
Mounting Hole Center (In.)
0.75 in
Dynamic Load Capacity (N)
60 lbf
Bearing Type
Ball
Minimum Operating Temperature
Not Available
Series
Super
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Dynamic Load Capacity
60 lbf
Mounting Surface to Shaft Center
0.437 in
Includes Seals
Seals Not Included
Mounting Hole Center
0.75 in
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Overall Length 1 1/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 60 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #6, Overall Height 3/4 in, Body Width 1 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.