Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.375 In Bore, 1.310 In L

  • Mfr # FNYBUPB06ALLS

  • Zoro # G2504153


product price: $59.29
/ea

Key Features

Bore Dia. (In.)
0.375 in
Material
Aluminum
Dimension H
0.5 in
Steady State Speed - Intermittent Dry
400 fpm
Dimension N
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPB06ALLS
Zoro #
G2504153
UPC #
662486108962
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.375 in
Dimension H
0.5 in
Dimension N
0.16 in
Dimension A
1.75 in
Body Width (In.)
1.13 in
Dimension A2
1.13 in
Dimension B
1.31 in
Mounting Hole Dia. (In.)
0.16 in
Bolt Size
#6
Mounting Hole Dia. (mm)
0.16 in
Flange Thickness (In.)
0.19 in
Overall Width (In.)
1.75 in
Dimension E1
1.438 in
Dimension G
0.5 in
Dimension H1
0.940 in
Dimension G1
0.22 in
Dimension N2
#6
Overall Length (In.)
1.31 in
Overall Height (In.)
15/16 in
Dimension E
0.875 in
Dimension F1
0.19 in
Inside Dia.
3/8 in
Flange Width
1.75 in
Dimension a
1.75 in
Flange Thickness
0.19 in
Length (In.)
1 5/16 in
Overall Height
1 in
Overall Length
1 1/4 in
Flange Height
0.94 in
Body Width
1.13 in
Mounting Hole Diameter
0.16 in
Inside Diameter
3/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Steady State Speed - Intermittent Dry
400 fpm
Locking Type
Set Screw
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Self-Alignment
Self-Aligning
Bearing Type
FluoroNyliner
Mounting Hole Center (In.)
1.438 in
Color
Silver
For Use With
Thomson Shafting
Temp. Range (F)
-400 - 550
Lubrication
Self Lubricating
Mounting Surface to Shaft Center (In.)
0.5 in
Steady State Speed - Continuous Dry
140 fpm
Static Load Capacity (Lb.)
500 lb
Liner
TEP 950
Max. Pv
10,000 lb/sq in-fpm
Type
Closed Pillow Block
Static Load Capacity (N)
500 lbf
Maximum Operating Temperature
500 Degrees F
Housing Style
Single
System of Measurement
Inch
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
Mounting Surface to Shaft Center
0.5 in
Static Load Capacity
500 lbf
Pillow Block Type
Closed
Includes Seals
Seals Included
Liner Material
TEP 950
Maximum PV
10,000 lb/sq in-fpm
Mounting Hole Center
1.438 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 1 1/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.