Zoro Homepage

Pillow Block, 0.375 In Bore, 1.310 In L

  • Mfr # SPB6

  • Zoro # G1071201


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.375 in
Material
Aluminum Alloy
Dimension B
1.31 in
Color
Silver
Dimension N
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB6
Zoro #
G1071201
UPC #
662486102229
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.375 in
Dimension B
1.31 in
Dimension N
0.16 in
Dimension H
0.5 in
Mounting Hole Dia. (mm)
0.16 in
Dimension H1
0.940 in
Overall Length (In.)
1.31 in
Dimension E
0.875 in
Dimension G1
0.22 in
Dimension F1
0.19 in
Bolt Size
#6
Body Width (In.)
1.13 in
Overall Width (In.)
1.75 in
Dimension d
0.375 in
Mounting Hole Dia. (In.)
0.16 in
Dimension G
0.72 in
Dimension A
1.75
Dimension F
0.88 in
Dimension A2
1.13 in
Overall Height (In.)
15/16 in
Dimension E1
1.438 in
Flange Width
1.75 in
Dimension a
1.75 in
Length (In.)
1 5/16 in
Inside Dia.
3/8 in
Overall Height
1 in
Overall Length
1 1/4 in
Body Width
1.13 in
Flange Height
0.94 in
Inside Diameter
3/8 in
Mounting Hole Diameter
0.16 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 1 1/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 100 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #6, Overall Height 1 in, Body Width 1.13 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.