Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.375 In Bore, 2.750 In L

  • Mfr # FNYBUTWN06ALS

  • Zoro # G0790693


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.375 in
Material
Aluminum
Dimension N
0.16 in
Dimension E
2.05 in
For Use With
Thomson Shafting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTWN06ALS
Zoro #
G0790693
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.375 in
Dimension N
0.16 in
Dimension E
2.05 in
Mounting Hole Dia. (mm)
0.16 in
Dimension H1
0.940 in
Dimension F1
0.19 in
Dimension H
0.5 in
Body Width (In.)
1.13 in
Overall Length (In.)
2.75 in
Flange Thickness (In.)
0.19 in
Bolt Size
#6
Dimension A2
1.13 in
Dimension G
0.5 in
Overall Width (In.)
1.75 in
Mounting Hole Dia. (In.)
0.16 in
Dimension N2
#6
Overall Height (In.)
15/16 in
Dimension E1
1.438 in
Dimension B
2.75 in
Dimension G1
1.37 in
Dimension A
1.75 in
Dimension a
1.75 in
Flange Width
1.75 in
Flange Thickness
0.19 in
Inside Dia.
3/8 in
Length (In.)
2 3/4 in
Overall Height
1 in
Overall Length
2 3/4 in
Inside Diameter
3/8 in
Mounting Hole Diameter
0.16 in
Body Width
1.13 in
Flange Height
0.94 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
For Use With
Thomson Shafting
Color
Silver
Static Load Capacity (Lb.)
1,000 lb
Type
Closed Pillow Block
Lubrication
Self Lubricating
Liner
TEP 950
Temp. Range (F)
-400 - 550
Mounting Surface to Shaft Center (In.)
0.5 in
Mounting Hole Center (In.)
1.438 in
Steady State Speed - Continuous Dry
140 fpm
Locking Type
Set Screw
Self-Alignment
Self-Aligning
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Bearing Type
FluoroNyliner
Max. Pv
10,000 lb/sq in-fpm
Steady State Speed - Intermittent Dry
400 fpm
Static Load Capacity (N)
1,000 lbf
Housing Style
Twin
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Series
FluoroNyliner
Mounting Surface to Shaft Center
0.5 in
Static Load Capacity
1,000 lbf
Maximum PV
10,000 lb/sq in-fpm
Includes Seals
Seals Included
Pillow Block Type
Closed
Mounting Hole Center
1.438 in
Liner Material
TEP 950

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.