Zoro Homepage

Pillow Block, 0.500 In Bore, 1.690 In L

  • Mfr # FNYBUFB08LLS

  • Zoro # G1719803


product price: $71.09
/ea

Key Features

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.630 X 1.630
Material
Aluminum
Temp. Range (F)
-400 - 550
Dimension E
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUFB08LLS
Zoro #
G1719803
UPC #
662486108719
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.630 X 1.630
Dimension E
1.25 in
Mounting Hole Dia. (In.)
0.19 in
Body Width (In.)
1.63 in
Dimension F1
0.25 in
Dimension B
1.63 in
Dimension G1
1.48 in
Dimension E1
1.25 in
Dimension N
0.19 in
Overall Height (In.)
1 5/8 in
Dimension A2
1.63 in
Dimension A
1.63 in
Barrel Dia. (In.)
1.25 in
Flange Thickness (In.)
0.25 in
Overall Length (In.)
1.69 in
Overall Width (In.)
1.63 in
Mounting Hole Dia. (mm)
0.19 in
Dimension H1
1.690 in
Inside Dia.
1/2 in
Length (In.)
1 11/16 in
Flange Height
1.63 in
Flange Width
1.63 in
Flange Thickness
0.25 in
Dimension a
1.63 in
Outside Dia.
1 1/4 in
Overall Height
1 5/8 in
Overall Length
1 11/16 in
Inside Diameter
1/2 in
Outside Diameter
1 1/4 in
Body Width
1.63 in
Mounting Hole Diameter
0.19 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Temp. Range (F)
-400 - 550
Lubrication
No Lubrication System
Type
Square Flanged
Self-Alignment
Not Self-Aligning
Steady State Speed - Intermittent Dry
400 fpm
Bearing Type
FluoroNyliner
Max. Pv
10,000 lb/sq in-fpm
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Liner
TEP 950
Static Load Capacity (Lb.)
970 lb
Color
Silver
Locking Type
Set Screw
Mounting Hole Center (In.)
1.25 in
For Use With
Thomson Shafting
Steady State Speed - Continuous Dry
140 fpm
Static Load Capacity (N)
970 lbf
System of Measurement
Metric
Series
FluoroNyliner
Housing Style
Single
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
550 Degrees F
Static Load Capacity
970 lbf
Maximum PV
10,000 lb/sq in-fpm
Liner Material
TEP 950
Mounting Hole Center
1.25 in

Description

Linear Pillow Block Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 1 11/16 in, Flange Diameter Not Applicable, Flange Thickness 0.25 in, Material Aluminum, Lubrication No Lubrication System, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 970 lbf, Housing Style Single, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.