Zoro Homepage

Pillow Block, 0.500 In Bore, 3.200 In L

  • Mfr # FNYBUTFB08LLS

  • Zoro # G2407115


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.630 X 1.630
Material
Aluminum
Dimension B
1.63 in
Type
Square Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTFB08LLS
Zoro #
G2407115
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.630 X 1.630
Dimension B
1.63 in
Overall Length (In.)
3.2 in
Dimension G1
1.48 in
Body Width (In.)
1.63 in
Mounting Hole Dia. (In.)
0.19 in
Dimension A
1.63 in
Flange Thickness (In.)
0.25 in
Mounting Hole Dia. (mm)
0.19 in
Overall Height (In.)
1 5/8 in
Barrel Dia. (In.)
1.25 in
Dimension A2
1.63 in
Dimension H1
3.200 in
Overall Width (In.)
1.63 in
Dimension E
1.25 in
Dimension N
0.19 in
Dimension F1
0.25 in
Dimension E1
1.25 in
Inside Dia.
1/2 in
Length (In.)
3 13/64 in
Flange Width
1.63 in
Outside Dia.
1 1/4 in
Flange Height
1.63 in
Flange Thickness
0.25 in
Dimension a
1.63 in
Overall Length
3 13/64 in
Overall Height
1 5/8 in
Inside Diameter
1/2 in
Outside Diameter
1 1/4 in
Body Width
1.63 in
Mounting Hole Diameter
0.19 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Type
Square Flanged
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (Lb.)
1,940 lb
For Use With
Thomson Shafting
Color
Silver
Mounting Hole Center (In.)
1.25 in
Steady State Speed - Intermittent Dry
400 fpm
Temp. Range (F)
-400 - 550
Liner
TEP 950
Bearing Type
FluoroNyliner
Locking Type
Set Screw
Lubrication
No Lubrication System
Self-Alignment
Not Self-Aligning
Steady State Speed - Continuous Dry
140 fpm
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Static Load Capacity (N)
1,940 lbf
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
550 Degrees F
Housing Style
Twin
Series
FluoroNyliner
System of Measurement
Metric
Static Load Capacity
1,940 lbf
Liner Material
TEP 950
Maximum PV
10,000 lb/sq in-fpm
Mounting Hole Center
1.25 in

Description

Linear Pillow Block Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 3 13/64 in, Flange Diameter Not Applicable, Flange Thickness 0.25 in, Material Aluminum, Lubrication No Lubrication System, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 1,940 lbf, Housing Style Twin, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.